Motion
61463624374

NORTON ABRASIVES
61463624374

Mounted Point - Vitrified, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
Mi Item #03107113
MFR #61463624374
Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624374

Mounted Point - Vitrified, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
Mi Item #03107113
MFR #61463624374

Mfr description
61463624374 A1 38A CRS MTD WHL J2235312
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.79/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    2-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    20960 rpm
  • Package Quantity
    5
  • Point Shape
    A1
  • Point Shape Code
    A1
  • UPC_NO
    61463624374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)