Motion
61463624389

NORTON ABRASIVES
61463624389

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #03107121
MFR #61463624389
Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624389

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #03107121
MFR #61463624389

Mfr description
61463624389 A13 38A M MOUNTED WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.09/each

Specifications

Dimensions

  • Head Diameter
    1-1/8 in
  • Head Thickness
    1-1/8 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    31850 rpm
  • Package Quantity
    5
  • Point Shape
    A13
  • Point Shape Code
    A13
  • UPC_NO
    61463624389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)