Motion
61463624405

NORTON ABRASIVES
61463624405

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #03107129
MFR #61463624405
Price$21.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624405

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #03107129
MFR #61463624405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.64/each

Specifications

Dimensions

  • Head Diameter
    1-1/4 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    30560 rpm
  • Package Quantity
    5
  • Point Shape
    A37
  • Point Shape Code
    A37
  • UPC_NO
    61463624405

Overview

Mfr description
61463624405 A37 38A M MOUNTED WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought