Motion
61463624406

NORTON ABRASIVES
61463624406

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
Mi Item #03107130
MFR #61463624406
Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624406

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
Mi Item #03107130
MFR #61463624406

Mfr description
61463624406 A38 38A M MOUNTED WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.82/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in
  • Weight
    0.70 lbs

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    35510 rpm
  • Package Quantity
    5
  • Point Shape
    A38
  • Point Shape Code
    A38
  • UPC_NO
    61463624406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)