Motion
61463624578

NORTON ABRASIVES
61463624578

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #03107143
MFR #61463624578
List Price$26.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624578

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #03107143
MFR #61463624578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.19/each for your price

Overview

Mfr description
61463624578 1-1/4 X 1-1/4MTDWH1/4SPDL

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Head Diameter
    1-1/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1-1/4 in
  • Material
    Aluminum Oxide
  • Max Rpm
    25200 rpm
  • Point Shape
    W230
  • Package Quantity
    5
  • UPC_NO
    61463624578

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought