Motion
61463685445

NORTON ABRASIVES
61463685445

Sharpening Stone - Silicon Carbide Material, 5.0000 in Long, 2.0000 in Wide, 0.7500 in Thick
MI ITEM #03107150
MFR #61463685445
Your Price$47.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685445

Sharpening Stone - Silicon Carbide Material, 5.0000 in Long, 2.0000 in Wide, 0.7500 in Thick
MI ITEM #03107150
MFR #61463685445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$47.64/each(List $54.79)

Overview

Mfr description
61463685445 JB45 5 X 2 X 3/4 COMB STONE

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Grade
    Fine, Coarse
  • Package Quantity
    5
  • UPC_NO
    61463685445
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text