Motion
61463685455

NORTON ABRASIVES
61463685455

Sharpening Stone - Silicon Carbide Material, 8.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
Mi Item #03107151
MFR #61463685455
Price$66.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685455

Sharpening Stone - Silicon Carbide Material, 8.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
Mi Item #03107151
MFR #61463685455

Mfr description
61463685455 JB8 8 X 2 X 1 COMBINATION ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.90/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    1 in
  • Overall Width  
    2 in

Details

  • Grade
    Fine, Coarse
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)