Motion
61463685625

NORTON ABRASIVES
61463685625

Sharpening Stone - Aluminum Oxide Material, 8.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #03107158
MFR #61463685625
Your Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685625

Sharpening Stone - Aluminum Oxide Material, 8.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #03107158
MFR #61463685625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$55.00/each(List $65.40)

Overview

Mfr description
61463685625 FB8 8 X 2 X 1 FINE BENCH STO

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Color
    Orange
  • Grade
    Fine
  • Package Quantity
    5
  • UPC_NO
    61463685625
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought