Motion
63642502696

NORTON ABRASIVES
63642502696

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 3 in, Maximum RPM: 6000 RPM
Mi Item #03107160
MFR #63642502696
Price$118.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502696

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 3 in, Maximum RPM: 6000 RPM
Mi Item #03107160
MFR #63642502696

Mfr description
63642502696 6 X 3 X 1 80GRIT A/O NORTON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.32/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • UPC_NO
    63642502696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)