Motion
63642543112

NORTON ABRASIVES
63642543112

8.0000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #03107163
MFR #63642543112
List Price$142.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642543112

8.0000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #03107163
MFR #63642543112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.79/each for your price

Overview

Mfr description
63642543112 8" PSA BACKUP PAD 43112

Specifications

  • Pad Diameter
    8.0000 in
  • Thread Size
    5/8-11 in
  • Application
    Blending , Body Filler , Body Panel Surface Repair , Clean and Detail , Finishing , Paint Handling and Atomization , Paint Preparation , Paint Removal , Polishing , Rust Removal , Sanding
  • Density Rating
    Medium
  • Diameter
    8 in
  • Max Rpm
    6000 rpm
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought