Motion
63642543425

NORTON ABRASIVES
63642543425

Disc Backing Pad - 7.0000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #03107166
MFR #63642543425
Your Price$127.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642543425

Disc Backing Pad - 7.0000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #03107166
MFR #63642543425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$127.10/each(List $148.93)

Overview

Mfr description
63642543425 7" BACKING PAD 43425

Specifications

  • Pad Diameter
    7 in
  • Thread Size
    5/8-11 in
  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Body Material
    Rubber
  • Density Rating
    Hard
  • Package Quantity
    5
  • Diameter
    7 in
  • UPC_NO
    63642543425
  • Manufacturer Package Quantity
    5
  • Max Rpm
    8600 rpm
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought