Motion
66252843328

NORTON ABRASIVES
66252843328

Norzon Plus Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 13580 rpm
Mi Item #03107197
MFR #66252843328
Price$17.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843328

Norzon Plus Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 13580 rpm
Mi Item #03107197
MFR #66252843328

Mfr description
66252843328 4-1/2 X 1/4 X 7/8 NORZ+
  • Combination of patented and Norzon (zirconia alumina) with an advanced bond system
  • 50 to 200% better overall performance versus competitive zirconia
  • Lowest total grinding cost; highest productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.79/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Extra Coarse
  • Grit Number
    20
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • UPC_NO
    66252843328
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)