Motion
66252836966

NORTON ABRASIVES
66252836966

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 7640 rpm
Mi Item #03107218
MFR #66252836966
Price$124.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252836966

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 7640 rpm
Mi Item #03107218
MFR #66252836966

Mfr description
66252836966 6 X 1/2 X 1-1/4 T12 32A60JVB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.91/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vitrified Bond And Strong Monocrystalline Aluminum Oxide Grain Provide Precise, Long Lasting Cutting Power Ideal For Medium To Heavy Stock Removal
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Tool And Cutter Machine
  • Form Type
    Type 12
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Diamond
  • Max Rpm
    7640 rpm
  • Package Quantity
    1
  • Specification
    32A60-JVBE
  • Tool Comp
    CNC Cutting Tool Machine, Tool, Cutter Machine
  • UPC_NO
    66252836966
  • Wheel Hardness
    J
  • Wheel Type
    Type 12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)