Motion
66252837187

NORTON ABRASIVES
66252837187

Gemini Crystolon Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 6 in, Center Hole Dia: 1 in, Green Color
Mi Item #03107223
MFR #66252837187
Price$78.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252837187

Gemini Crystolon Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 6 in, Center Hole Dia: 1 in, Green Color
Mi Item #03107223
MFR #66252837187

Mfr description
66252837187 6 X 1 X 1 37187 MED CRYSTOLO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.78/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Green
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    7/8" Arbor Bushing
  • Material
    Silicon Carbide
  • Max Rpm
    4140 rpm
  • Package Quantity
    1
  • UPC_NO
    66252837187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)