Motion
66252837598

NORTON ABRASIVES
66252837598

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #03107227
MFR #66252837598
Price$105.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252837598

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #03107227
MFR #66252837598

Mfr description
66252837598 6 X 3/4 X 1-1/4 39C80I8VK GR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.37/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    3/4 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Superior Vitrified Bond Specially Engineered To Maximize The Life Deg F Silicon Carbide Abrasives On Cnc Cutting Tool Machines, And Cylindrical And Surface Grinders
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • Color
    Green
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Fine
  • Grit Grade
    Medium
  • Grit Number
    80
  • Material
    Silicon Carbide
  • Max Rpm
    4140 rpm
  • Package Quantity
    1
  • Specification
    39C80-IVMT
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66252837598
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)