Motion
66252837717

NORTON ABRASIVES
66252837717

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 6 in, Maximum RPM: 4140 RPM
MI ITEM #03107228
MFR #66252837717
List Price$153.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252837717

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 6 in, Maximum RPM: 4140 RPM
MI ITEM #03107228
MFR #66252837717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$153.82/each for your price

Overview

Mfr description
66252837717 6 X 3/4 X 1-1/4 39C10018VK G

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    100
  • Grade
    Fine
  • Bond Type
    Vitrified
  • Wheel Hardness
    I
  • Max Rpm
    4140 rpm
  • UPC_NO
    66252837717
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought