Motion
66252917881

NORTON ABRASIVES
66252917881

Norzon Plus Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 8600 rpm
Mi Item #03107233
MFR #66252917881
Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252917881

Norzon Plus Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 8600 rpm
Mi Item #03107233
MFR #66252917881

Mfr description
66252917881 7 X 1/4 X 5/8-11 17881 NORZ+
  • Combination of patented and Norzon (zirconia alumina) with an advanced bond system
  • 50 to 200% better overall performance versus competitive zirconia
  • Lowest total grinding cost; highest productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.02/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    20
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Max Rpm
    8600 rpm
  • Package Quantity
    10
  • UPC_NO
    66252917881
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)