Motion
66252938855

NORTON ABRASIVES
66252938855

Norzon Plus Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
MI ITEM #03107235
MFR #66252938855
Your Price$27.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252938855

Norzon Plus Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
MI ITEM #03107235
MFR #66252938855

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$27.41/each(List $29.39)

Overview

Mfr description
66252938855 7 X 1/8 X 5/8-11 ABS
  • Combination of patented and Norzon (zirconia alumina) with an advanced bond system
  • 50 to 200% better overall performance versus competitive zirconia
  • Lowest total grinding cost; highest productivity
  • Up to 10 times the performance of aluminum oxide wheels
  • 50% or better cut rate than competitive zirconia wheels
  • Easy on the operator and equipment
  • Use for cutting, notching and light grinding

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8 in
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Max Rpm
    8600 rpm
  • UPC_NO
    66252938855
  • Package Quantity
    10
  • Description Keyword
    5/8-11 Threaded Arbor
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought