Motion
66252940098

NORTON ABRASIVES
66252940098

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 8600 rpm
MI ITEM #03107242
MFR #66252940098
Your Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252940098

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 8600 rpm
MI ITEM #03107242
MFR #66252940098

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.48/each(List $11.21)

Overview

Mfr description
66252940098 7 X 1/4 X 7/8 GEMINI
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers
  • Use for cutting, notching and light grinding

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    8600 rpm
  • Hole Thread Size
    5/8 in - 11
  • UPC_NO
    66252940098
  • Package Quantity
    20
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought