Motion
66252940148

NORTON ABRASIVES
66252940148

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #03107243
MFR #66252940148
Price$14.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252940148

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #03107243
MFR #66252940148

Mfr description
66252940148 7 X 1/4 X 5/8-11 GEMINI
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.74/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Weight
    3.60 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    8600 rpm
  • Package Quantity
    10
  • UPC_NO
    66252940148
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)