Motion
66252940882

NORTON ABRASIVES
66252940882

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #03107246
MFR #66252940882
Price$78.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252940882

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #03107246
MFR #66252940882

Mfr description
66252940882 7 X 1/2 X 1-1/4 32A60J8VBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.15/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Arbor Size
    1/2 in
  • Center Hole Diameter
    1/2 in
  • Disc Diameter
    7 in
  • Face Rim Width
    1 in
  • Hole Size
    1/2 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Take On Medium To Heavy Stock Removal Applications With The 32A Ao Type 01 Toolroom Wheel, Which Features An Monocrystalline Aluminum Oxide Grain For Exceptional Strength And Sharpness. This Wheel Requires Minimal Dressing And Provides Cool, Fast Cutting Action When Paired With A Cnc Cutting Tool Machine, Cylindrical Grinder Or Surface Grinder. A Vitrified Bond Is Ideal For Use With A Variety Deg F Tool Steels At Moderate To Heavy Feed Rates, Including Vanadium Alloy Steels
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Specification
    32A60-JVBE
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • UPC_NO
    66252940882
  • Wheel Hardness
    J
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)