Motion
66253021633

NORTON ABRASIVES
66253021633

Norzon Plus Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 6600 rpm
Mi Item #03107253
MFR #66253021633
Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253021633

Norzon Plus Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 6600 rpm
Mi Item #03107253
MFR #66253021633

Mfr description
66253021633 9 X 1/4 X 7/8 21633 NORZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.79/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    9 in
  • Face Rim Width
    1/4 in
  • Hole Size
    7/8 in
  • Overall Diameter
    9 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Additional Details
    Combination Deg F Patented Norton Sg Ceramic And Zirconia Alumina Grain Delivers Highest Productivity, Up To 10 Times The Performance Deg F Aluminum Oxide Wheels, 50% To 200% Better Cut Rate Than Competitive Zirconia Wheels, Aggressive, Yet Well-Balanced Wheel Is Easy On The Operator And Equipment
  • Application
    Stock Removal
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    Extra Coarse
  • Grit Grade
    Extra Coarse
  • Grit Number
    20
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Max Rpm
    6600 rpm
  • Package Quantity
    20
  • Specification
    NORZON PLUS
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66253021633
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)