Motion
66253044425

NORTON ABRASIVES
66253044425

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
Mi Item #03107257
MFR #66253044425
Price$260.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044425

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
Mi Item #03107257
MFR #66253044425

Mfr description
66253044425 8 X 1 X 1-1/4 39C8018VK GRWH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.71/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Vitrified Bond Engineered To Maximize The Life Deg F Silicon Carbide Abrasives
  • Application
    Stock Removal, Surface Grinding, Tool Sharpening, Tool And Cutter Grinding, Truing And Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • Color
    Green
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Fine
  • Grit Grade
    Medium
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Specification
    39C80-IVMT
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66253044425
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)