Motion
07660788280

NORTON ABRASIVES
07660788280

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, 120, Wheel Dia: 8 in, Center Hole Dia: 1 in
Mi Item #03107258
MFR #07660788280
Price$76.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660788280

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, 120, Wheel Dia: 8 in, Center Hole Dia: 1 in
Mi Item #03107258
MFR #07660788280

Mfr description
07660788280 8X1X1 WHEEL FINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.56/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    8 in
  • Hole Size
    1 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Tool Sharpening
  • Grade
    Fine
  • Grit Grade
    Fine
  • Grit Number
    100, 120
  • Includes
    7/8" Arbor Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • UPC_NO
    07660788280
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)