Motion
66253044454

NORTON ABRASIVES
66253044454

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Very Coarse, Grit Number: 24, Wheel Dia: 8 in, Center Hole Dia: 1 in, Brown Color
Mi Item #03107261
MFR #66253044454
Price$80.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044454

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Very Coarse, Grit Number: 24, Wheel Dia: 8 in, Center Hole Dia: 1 in, Brown Color
Mi Item #03107261
MFR #66253044454

Mfr description
66253044454 8 X 1 X 1 GEN PURPOSE VERY C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.30/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    8 in
  • Face Rim Width
    1/2 in
  • Hole Size
    1 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Includes Telescoping Bushings
  • Application
    General Purpose, Ferrous Metals
  • Bond Type
    Vitrified
  • Color
    Brown
  • For Use With
    Bench, Pedestal Grinder
  • Grade
    Very Coarse
  • Grit Grade
    Very Coarse
  • Grit Number
    24
  • Includes
    7/8" Arbor Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Ratings
    ANSI
  • Specification
    Very Coarse 24
  • Tool Comp
    Bench Grinder
  • UPC_NO
    66253044454
  • Wheel Color
    Brown
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)