Motion
66253048897

NORTON ABRASIVES
66253048897

Norzon Plus Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 6600 rpm
MI ITEM #03107263
MFR #66253048897
List Price$38.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253048897

Norzon Plus Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 6600 rpm
MI ITEM #03107263
MFR #66253048897

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.46/each for your price

Overview

Mfr description
66253048897 9 X 1/8 X 5/8-11 48897 ABS
  • Combination of patented and Norzon (zirconia alumina) with an advanced bond system
  • 50 to 200% better overall performance versus competitive zirconia
  • Lowest total grinding cost; highest productivity
  • Up to 10 times the performance of aluminum oxide wheels
  • 50% or better cut rate than competitive zirconia wheels
  • Easy on the operator and equipment
  • Use for cutting, notching and light grinding

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Wheel Type
    Type 27
  • Max Rpm
    6600 rpm
  • UPC_NO
    66253048897
  • Package Quantity
    10
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought