Motion
66253161250

NORTON ABRASIVES
66253161250

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 36, 46, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Brown Color
MI ITEM #03107274
MFR #66253161250
Your Price$116.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161250

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 36, 46, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Brown Color
MI ITEM #03107274
MFR #66253161250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.78/each(List $134.31)

Overview

Mfr description
66253161250 10 X 1-1/4 X 1-1/4 CRSE GR W

Specifications

  • Wheel Diameter
    10 in
  • Arbor Hole Size
    1-1/4 in
  • Wheel Thickness
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Abrasive Material
    Aluminum Oxide
  • Material
    Aluminum Oxide
  • Grit Number
    36, 46
  • Grade
    Coarse
  • Max Rpm
    2485 rpm
  • Color
    Brown
  • Package Quantity
    1
  • UPC_NO
    66253161250
  • Includes
    7/8" Arbor Bushing
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought