Motion
66253161393

NORTON ABRASIVES
66253161393

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 36, 46, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Brown Color
Mi Item #03107275
MFR #66253161393
Price$167.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161393

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 36, 46, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Brown Color
Mi Item #03107275
MFR #66253161393

Mfr description
66253161393 10 X 1.5 X 1.25 61393 CRS AL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.56/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    10 in
  • Face Rim Width
    1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    10 in
  • Overall Thickness
    1-1/2 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Includes Telescoping Bushings
  • Application
    General Purpose, Ferrous Metals
  • Bond Type
    Vitrified
  • Color
    Brown
  • For Use With
    Bench, Pedestal Grinder
  • Form Type
    Type 1
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    36, 46
  • Includes
    7/8" Arbor Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    2485 rpm
  • Package Quantity
    1
  • Ratings
    ANSI
  • Specification
    Coarse 36/46
  • Tool Comp
    Bench Grinder
  • UPC_NO
    66253161393
  • Wheel Color
    Brown
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)