Motion
66253161395

NORTON ABRASIVES
66253161395

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, 80, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Brown Color
Mi Item #03107276
MFR #66253161395
Price$161.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161395

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, 80, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Brown Color
Mi Item #03107276
MFR #66253161395

Mfr description
66253161395 10 X 1.5 X 1.25 61395 MED AL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.78/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    60, 80
  • Includes
    7/8" Arbor Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    2485 rpm
  • Package Quantity
    1
  • UPC_NO
    66253161395
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)