Motion
66253263056

NORTON ABRASIVES
66253263056

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, 80, Wheel Dia: 12 in, Center Hole Dia: 1-1/2 in, Brown Color
Mi Item #03107282
MFR #66253263056
Price$246.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263056

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, 80, Wheel Dia: 12 in, Center Hole Dia: 1-1/2 in, Brown Color
Mi Item #03107282
MFR #66253263056

Mfr description
66253263056 12 X 2 X 1-1/2 BENCH WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.99/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/2 in
  • Arbor Size
    1-1/2 in
  • Center Hole Diameter
    1-1/2 in
  • Weight
    22.10 lbs
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    60, 80
  • Includes
    1-1/4" Arbor Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • UPC_NO
    66253263056
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)