Motion
66253263360

NORTON ABRASIVES
66253263360

Gemini Crystolon Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 12 in
MI ITEM #03107283
MFR #66253263360
Your Price$461.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263360

Gemini Crystolon Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 12 in
MI ITEM #03107283
MFR #66253263360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$461.93/each(List $468.24)

Overview

Mfr description
66253263360 12 X 2 X 1-1/4 FINECRYST GRW

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Silicon Carbide
  • Grit Number
    80
  • Grade
    Fine
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • UPC_NO
    66253263360
  • Includes
    1" Arbor Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought