Motion
66261055225

NORTON ABRASIVES
66261055225

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 3
MI ITEM #03107291
MFR #66261055225
List Price$180.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055225

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 3
MI ITEM #03107291
MFR #66261055225

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$180.74/each for your price

Overview

Mfr description
66261055225 6 X 1 X 1 7AF GRD WHEEL B/TE
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Aluminum oxide is a more durable longer lasting abrasive and leaves a more polished finish
  • Better choice for general deburring blending, blending and final finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • More open web construction (7 density) for cool cutting on light deburring applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine Grit
  • Max Rpm
    6000 rpm
  • UPC_NO
    66261055225
  • Package Quantity
    3
  • Long Description
    The 66261055225 Convolute Wheel features a 1 in center hole diameter, Fine Grit grade, 6 in wheel diameter, and 1 in wheel thickness, suitable for fine deburring and surface finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought