Overview
Mfr description
66261055249 6 X 1 X 1 8SF GRD WHEEL B/TE
Specifications
- Abrasive TypeNon-Woven
- Abrasive MaterialSilicon Carbide
- GradeFine
- Package Quantity3
- UPC_NO66261055249
- ApplicationBlending and Final finishing, Fine grit deburring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data