Motion
66261059368

NORTON ABRASIVES
66261059368

Disc Backing Pad - 7 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #03107296
MFR #66261059368
Price$168.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261059368

Disc Backing Pad - 7 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #03107296
MFR #66261059368

Mfr description
66261059368 7"BACKING PAD 59368 B/TE X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.67/each

Specifications

Dimensions

  • Diameter
    7 in
  • Pad Diameter
    7 in
  • Thread Size
    5/8-11 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Body Filler , Body Panel Surface Repair , Clean and Detail , Contaminant-Free Refinishing , Deburring , Edge Breaking , Finishing , Floor Grinding , Floor Sanding , Paint Handling and Atomization , Paint Preparation , Paint Removal , Parting Line Removal , Plastic Structural and Cosmetic Repair , Polishing , Portable Grinding , Professional Cleaning , Rust Removal , Sanding , Seam Sealers , Smoothing , Stock Removal , Stripping , Surface Grinding , Surface Prep
  • Body Material
    Rubber
  • Density Rating
    Firm
  • Manufacturer Package Quantity
    5
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • Package Quantity
    5
  • UPC_NO
    66261059368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)