Motion
66261101165

NORTON ABRASIVES
66261101165

Coated Sanding, Surface Conditioning Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P100 Grit, 50 Per Pack
MI ITEM #03107301
MFR #66261101165
List Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261101165

Coated Sanding, Surface Conditioning Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P100 Grit, 50 Per Pack
MI ITEM #03107301
MFR #66261101165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.67/each for your price

Overview

Mfr description
66261101165 9 X 11 WATERPROOF SHT 100GRI

Specifications

  • Application
    Sanding, Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P100
  • Grade
    Medium
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number of Sheets
    50
  • UPC_NO
    66261101165
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text