Motion
66261101488

NORTON ABRASIVES
66261101488

Coated Sanding, Surface Conditioning Sheet - Garnet Material, 11 in Long, 9 in Wide, P220 Grit, 100 Per Pack
MI ITEM #03107308
MFR #66261101488
Your Price$1.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261101488

Coated Sanding, Surface Conditioning Sheet - Garnet Material, 11 in Long, 9 in Wide, P220 Grit, 100 Per Pack
MI ITEM #03107308
MFR #66261101488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.02/each(List $1.26)

Overview

Mfr description
66261101488 A511 01488 220A GARNET 9 X 1

Specifications

  • Application
    Sanding, Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Garnet
  • Grit Number
    P220
  • Grade
    Medium
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    100
  • UPC_NO
    66261101488
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought