Motion
66261101500

NORTON ABRASIVES
66261101500

Coated Sanding, Surface Conditioning Sheet - Garnet Material, 11 in Long, 9 in Wide, P100 Grit, 100 Per Pack
MI ITEM #03107312
MFR #66261101500
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261101500

Coated Sanding, Surface Conditioning Sheet - Garnet Material, 11 in Long, 9 in Wide, P100 Grit, 100 Per Pack
MI ITEM #03107312
MFR #66261101500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.34/each

Specifications

Dimensions

  • Backing Weight
    A
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Garnet
  • Abrasive Type
    Coated
  • Application
    Sanding, Surface Conditioning
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    P100
  • Number of Sheets
    100
  • Package Quantity
    100
  • UPC_NO
    66261101500

Overview

Mfr description
66261101500 A511 01500 100A GARNET 9 X 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought