Motion
66261101555

NORTON ABRASIVES
66261101555

Coated Sanding, Surface Conditioning Sheet - Garnet Material, 11 in Long, 9 in Wide, P80 Grit, 50 Per Pack
MI ITEM #03107315
MFR #66261101555
Your Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261101555

Coated Sanding, Surface Conditioning Sheet - Garnet Material, 11 in Long, 9 in Wide, P80 Grit, 50 Per Pack
MI ITEM #03107315
MFR #66261101555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.85/each(List $2.12)

Overview

Mfr description
66261101555 A513 01555 80C GARNET 9 X 11

Specifications

  • Application
    Sanding, Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Garnet
  • Grit Number
    P80
  • Grade
    Medium
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    C, D
  • Number of Sheets
    50
  • UPC_NO
    66261101555
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text