Motion
66261107270

NORTON ABRASIVES
66261107270

Uncut Sanding Roll - P120 Grit, Silicon Carbide, 1-1/2 in Wide , 25 yd Long
Mi Item #03107320
MFR #66261107270
Price$132.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261107270

Uncut Sanding Roll - P120 Grit, Silicon Carbide, 1-1/2 in Wide , 25 yd Long
Mi Item #03107320
MFR #66261107270

Mfr description
66261107270 Q421 120G 1.5 X 25 ROLL 0727
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.61/each

Specifications

Dimensions

  • Roll Length
    25 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Silicon Carbide
  • Backing Material
    Cloth
  • Grade
    Medium
  • Grit Number
    P120
  • Package Quantity
    10
  • UPC_NO
    66261107270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)