Overview
Mfr description
66261126292 K225 26292 280J 2 X 50 ROLL
Specifications
- Grit NumberP280
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width2 in
- Backing MaterialCloth
- Backing WeightJ
- UPC_NO66261126292
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data