Motion
66261126298

NORTON ABRASIVES
66261126298

Uncut Sanding Roll - P100 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
Mi Item #03107347
MFR #66261126298
Price$84.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261126298

Uncut Sanding Roll - P100 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
Mi Item #03107347
MFR #66261126298

Mfr description
66261126298 2 X 50YD 100J K225 HANDY ROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.19/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    2.0000 in, 50.80 mm
  • Roll Length
    50 yd
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    Medium
  • Grit Number
    P100
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261126298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)