Motion
66261126337

NORTON ABRASIVES
66261126337

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P150 Grit, 50 Per Pack
MI ITEM #03107352
MFR #66261126337
List Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261126337

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P150 Grit, 50 Per Pack
MI ITEM #03107352
MFR #66261126337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.22/each for your price

Overview

Mfr description
66261126337 K225 150J 9 X 11 METAL 26337

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P150
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Number of Sheets
    50
  • UPC_NO
    66261126337
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought