Motion
66261126340

NORTON ABRASIVES
66261126340

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P80 Grit, 25
Mi Item #03107354
MFR #66261126340
Price$1.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261126340

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P80 Grit, 25
Mi Item #03107354
MFR #66261126340

Mfr description
66261126340 9 X 11 80J K225 MET SHEETS
  • Premium P-graded aluminum oxide abrasive for greater cut rate on general purpose metalworking application
  • Flexible J-wt. backing for superior conformability to complex surfaces and better finishes
  • Advanced full resin bond system for exceptional grain adhesion for longer life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.82/each

Specifications

Dimensions

  • Backing Weight
    J
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    P80
  • Number of Sheets
    25
  • Package Quantity
    25
  • UPC_NO
    66261126340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)