Motion
66261127731

NORTON ABRASIVES
66261127731

Uncut Sanding Roll - P60 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #03107356
MFR #66261127731
Price$83.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261127731

Uncut Sanding Roll - P60 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #03107356
MFR #66261127731

Mfr description
66261127731 K224 27731 60 X 1.5 X 50 ROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.98/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    1.5000 in, 38.10 mm
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Grit Number
    P60
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261127731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)