Motion
66261127732

NORTON ABRASIVES
66261127732

Uncut Sanding Roll - P50 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
Mi Item #03107357
MFR #66261127732
Price$110.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261127732

Uncut Sanding Roll - P50 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
Mi Item #03107357
MFR #66261127732

Mfr description
66261127732 K224 27732 50 X 2 X 50 CL RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.02/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    2.0000 in, 50.80 mm
  • Roll Length
    50 yd
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Grit Number
    P50
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261127732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)