Motion
66261136355

NORTON ABRASIVES
66261136355

Metalite Coated Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #03107385
MFR #66261136355
List Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136355

Metalite Coated Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #03107385
MFR #66261136355

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.57/each for your price

Overview

Mfr description
66261136355 R228 8"120 X PSA DISC 36355

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    50
  • UPC_NO
    66261136355
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought