Motion
66261138456

NORTON ABRASIVES
66261138456

Norzon Bluefire Coated Sanding Disc - 4-1/2 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 36 Grit
MI ITEM #03107386
MFR #66261138456
Your Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138456

Norzon Bluefire Coated Sanding Disc - 4-1/2 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 36 Grit
MI ITEM #03107386
MFR #66261138456

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.01/each(List $4.17)

Overview

Mfr description
66261138456 F826 38456 4-1/2 X 7/8 36 X

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Fiber
  • Backing Weight
    X
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261138456
  • Mounting Type
    Locking
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought