Motion
66261139362

NORTON ABRASIVES
66261139362

Coated Sanding, Surface Conditioning Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P400 Grit, 50 Per Pack
Mi Item #03107391
MFR #66261139362
Price$1.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261139362

Coated Sanding, Surface Conditioning Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P400 Grit, 50 Per Pack
Mi Item #03107391
MFR #66261139362

Mfr description
66261139362 9 X 11 39362 400A BLUE-BAK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.97/each

Specifications

Dimensions

  • Backing Weight
    B
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding, Surface Conditioning
  • Backing Material
    Paper
  • Grade
    Fine
  • Grit Number
    P400
  • Number of Sheets
    50
  • Package Quantity
    50
  • UPC_NO
    66261139362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)