Motion
66261139363

NORTON ABRASIVES
66261139363

Coated Sanding, Surface Conditioning Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P360 Grit, 50 Per Pack
MI ITEM #03107392
MFR #66261139363
Your Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261139363

Coated Sanding, Surface Conditioning Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P360 Grit, 50 Per Pack
MI ITEM #03107392
MFR #66261139363

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.70/each(List $1.87)

Overview

Mfr description
66261139363 9 X 11 39363 360A BLUE-BAK

Specifications

  • Application
    Sanding, Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P360
  • Grade
    Fine
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    B
  • Number of Sheets
    50
  • UPC_NO
    66261139363
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought