Overview
Mfr description
66261149838 A290 49838 P180C 6"DISC RL
Specifications
- Grit NumberP180
- Abrasive MaterialAluminum Oxide
- Disc Diameter
- Number Of Discs100
- Backing WeightC
- Backing MaterialPaper
- GradeMedium
- Package Quantity4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data